Liquid In Glass Thermometer, -100 to 50C
Mfr # LSS603FC
Zoro # G7925827
product price: $366.99
/ea
Free Shipping & Returns
Key Features
Fill
Spirit
Accuracy
+/-2.0 Degrees C
Scale Divisions
1 Degrees C
Includes
Traceable Calibration Document
Special Features
Calibrated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LSS603FC
Zoro #
G7925827
UPC #
-
Country of Origin
Germany
Dimensions
Length
305 mm
Immersion Depth
305 mm
Overall Length
305 mm
Description
Liquid In Glass Thermometer, -100 Degrees to 50 Degrees C, Red, 1 Degrees C Graduations, Liquid-in-Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.