Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid In Glass Thermometer, 18 to 50C

  • Mfr # ACCI0301BLST

  • Zoro # G4561733


product price: $29.89
/ea

Key Features

Fill
Spirit
Accuracy
+/-1.5 Degrees C
Application
Incubators
Scale Divisions
0.5 Degrees C
Temp. Range
18 Degrees to 50 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACCI0301BLST
Zoro #
G4561733
UPC #
-
Country of Origin
Germany

Dimensions

Length
135 mm
Overall Dimensions
6-7 mm Dia x 140 mm H
Overall Height
140 mm
Overall Diameter
6 mm, 7 mm

Details

Item
Bottle Thermometer
Fill
Spirit
Accuracy
+/-1.5 Degrees C
Application
Incubators
Scale Divisions
0.5 Degrees C
Temp. Range
18 Degrees to 50 Degrees C
Calibration Certificate
yes
Features
Incubator
Fluid Color
Blue
Fluid Material
Spirit Filled
Thermometer Construction
PTFE Coated Glass
Bottle Fill Medium
Glycol
Maximum Temperature C
50 Degrees C
Minimum Temperature C
18 Degrees C
Bottle Volume
30 mL
Scale Type
Liquid-in-Glass
Housing Material
PTFE Coated Glass Thermometer in Plastic Bottle
Includes Mounting Magnet
Yes
Fluid
Blue Spirit Filled
Graduations
0.5 Degrees C
Thermometer Color
Clear
Bottle Fill
Glycol - 30 mL
Calibration Type
NIST-Traceable
Scale
Celsius
Bottle Construction
Plastic
Temperature Range
18 Degrees to 50 Degrees C
Minimum Temperature °C
18 Degrees C
Maximum Temperature °C
50 Degrees C
Minimum Temperature °C
18 Degrees C
Maximum Temperature °C
50 Degrees C

Description

Bottle Thermometer, 18 Degrees to 50 Degrees C, Blue, 0.5 Degrees C Graduations, Liquid-in-Glass

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.