Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid In Glass Thermometer, 25, 37, 56C

  • Mfr # ACC2457S

  • Zoro # G4043952


product price: $43.29
/ea

Key Features

Fill
Spirit
Accuracy
+/-1.0 Degrees C
Application
For Incubators and Water Baths
Scale Divisions
2 Degrees F
Special Features
Custom Designed Thermometers for Laboratory Instruments, Individually Serialized, Safety Uncoated, Several Ranges and Immersions for All Instruments
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC2457S
Zoro #
G4043952
UPC #
-
Country of Origin
Germany

Dimensions

Length
240 mm
Immersion Depth
76 mm
Overall Length
240 mm

Details

Item
Liquid In Glass Thermometer
Fill
Spirit
Accuracy
+/-1.0 Degrees C
Application
For Incubators and Water Baths
Scale Divisions
2 Degrees F
Special Features
Custom Designed Thermometers for Laboratory Instruments, Individually Serialized, Safety Uncoated, Several Ranges and Immersions for All Instruments
Temp. Range
25 Degrees , 37 Degrees and 56 Degrees C
Calibration Certificate
NIST
For Use With
Water Baths/Incubators
Scale Type
Liquid-in-Glass
Food Safe
No
Scale
Celsius
Fluid Color
Red
Maximum Temperature C
56 Degrees C
Includes Sheath
No
Thermometer Type
Incubators and Water Baths
Fluid Material
Spirit-Filled
Thermometer Color
White
Minimum Temperature C
25 Degrees C
Construction
Glass
Calibration Type
NIST-Traceable
Graduations
0.5 Degrees C
Fluid
Red Spirit-Filled
Immersion Type
Partial Immersion
Includes NIST-Traceable Certificate
Yes
Temperature Range
25 Degrees to 56 Degrees C
Minimum Temperature °C
25 Degrees C
Maximum Temperature °C
56 Degrees C
Maximum Temperature °C
56 Degrees C
Minimum Temperature °C
25 Degrees C

Description

Liquid In Glass Thermometer, Partial Immersion, 25 Degrees to 56 Degrees C, Celsius, Immersion Depth 76 mm, Red Spirit-Filled, Calibration Type NIST-Traceable, Graduations 0.5 Degrees C, Overall Length 240 mm, Incubators and Water Baths

Restrictions

This item has been restricted from sale in the following states: GU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.