Zoro Homepage

Liquid In Glass Thermometer, 25 to 57C

  • Mfr # ACC715SSC

  • Zoro # G4722916


product price: $52.49
/ea

Key Features

Fill
Spirit
Accuracy
+/-1.5 Degrees C
Application
For Block Heaters and Water Bath
Scale Divisions
2 Degrees F
Includes
Deluxe, Felt Lined Storage Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC715SSC
Zoro #
G4722916
UPC #
-
Country of Origin
Germany

Dimensions

Length
175 mm
Immersion Depth
35 mm
Overall Length
175 mm

Description

Liquid In Glass Thermometer, 24 Degrees to 57 Degrees C, Red, 0.5 Degrees C Graduations, Liquid-in-Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.