Zoro Homepage

Liquid In Glass Thermometer, -30 to 0C

  • Mfr # ACCF0101BLST

  • Zoro # G4161464


product price: $35.99
/ea

Key Features

Accuracy
+/-1.5 Degrees C
Application
Freezers
Temp. Range
-30 Degrees to 0 Degrees C
Length
5 in
Calibration Certificate
NIST
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACCF0101BLST
Zoro #
G4161464
UPC #
-
Country of Origin
Germany

Dimensions

Length
5 in
Overall Height
130 mm
Overall Dimensions
6-7 mm Dia x 130 mm H
Overall Diameter
6 mm, 7 mm

Details

Item
Bottle Thermometer
Accuracy
+/-1.5 Degrees C
Application
Freezers
Temp. Range
-30 Degrees to 0 Degrees C
Calibration Certificate
NIST
Features
Freezer
Housing Material
PTFE Coated Glass Thermometer in Plastic Bottle
Fluid Material
Spirit Filled
Bottle Fill
Glycol - 30 mL
Bottle Construction
Plastic
Maximum Temperature C
0 Degrees C
Temperature Range
-30 Degrees to 0 Degrees C
Thermometer Color
Clear
Includes Mounting Magnet
Yes
Fluid Color
Blue
Thermometer Construction
PTFE Coated Glass
Bottle Volume
30 mL
Scale Type
Liquid-in-Glass
Minimum Temperature C
-30 Degrees C
Bottle Fill Medium
Glycol
Fluid
Blue Spirit Filled
Calibration Type
NIST-Traceable
Graduations
0.5 Degrees C
Scale
Celsius
Minimum Temperature °C
-30 Degrees C
Maximum Temperature °C
0 Degrees C
Minimum Temperature °C
-30 Degrees C
Maximum Temperature °C
0 Degrees C

Description

Bottle Thermometer, -30 Degrees to 0 Degrees C, Blue, 0.5 Degrees C Graduations, Liquid-in-Glass

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.