Zoro Homepage

Liquid In Glass Thermometer, 34.5 to46C

  • Mfr # ACC713BLSSC

  • Zoro # G4036261


product price: $87.25
/ea
Free Shipping & Returns

Key Features

Fill
Spirit
Accuracy
+/-0.7 Degrees C
Application
For Coliform Incubators
Scale Divisions
0.1 Degrees C
Special Features
Custom Designed Thermometers for Laboratory Instruments, Individually Serialized, Safety Coated, Several Ranges and Immersions for All Instruments
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC713BLSSC
Zoro #
G4036261
UPC #
-
Country of Origin
Germany

Dimensions

Length
240 mm
Immersion Depth
76 mm
Overall Length
240 mm

Description

Liquid In Glass Thermometer, 34.5 Degrees to 46 Degrees C, Red, Liquid-in-Glass

Restrictions

This item has been restricted from sale in the following states: GU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.