Zoro Homepage

Liquid In Glass Thermometer, 35 to 200C

  • Mfr # ACC7200SSC

  • Zoro # G4735866


product price: $51.89
/ea

Key Features

Fill
Spirit
Accuracy
+/-2.5 Degrees C (to 100 Degrees C), +/-3.5 Degrees C (Above 100 Degrees C)
Application
Ovens, Oil Baths
Scale Divisions
1 Degrees C
Special Features
Custom Designed Thermometers for Laboratory Instruments, Individually Serialized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC7200SSC
Zoro #
G4735866
UPC #
-
Country of Origin
Germany

Dimensions

Length
180 mm
Immersion Depth
180 mm
Overall Length
180 mm

Description

Liquid In Glass Thermometer, 35 Degrees to 180 Degrees C, Red, 1 Degrees C Graduations, Liquid-in-Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.