Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid In Glass Thermometer, -5 to 15C

  • Mfr # ACCR0201BLST

  • Zoro # G3992134


product price: $46.69
/ea

Key Features

Fill
Spirit
Accuracy
+/-1.5 Degrees C
Application
Refrigerators
Scale Divisions
0.5 Degrees C
Temp. Range
-5 Degrees to 15 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACCR0201BLST
Zoro #
G3992134
UPC #
-
Country of Origin
Germany

Dimensions

Length
125 mm
Overall Height
130 mm
Overall Diameter
6 mm, 7 mm
Overall Dimensions
6-7 mm Dia x 130 mm H

Details

Item
Bottle Thermometer
Fill
Spirit
Accuracy
+/-1.5 Degrees C
Application
Refrigerators
Scale Divisions
0.5 Degrees C
Temp. Range
-5 Degrees to 15 Degrees C
Standards
NIST Certification
Features
Refrigerator
Scale
Celsius
Bottle Fill
Glycol - 30 mL
Bottle Construction
Plastic
Fluid
Blue Spirit Filled
Includes Mounting Magnet
Yes
Thermometer Construction
PTFE Coated Glass
Temperature Range
-5 Degrees to 15 Degrees C
Calibration Type
NIST-Traceable
Graduations
0.5 Degrees C
Minimum Temperature C
-5 Degrees C
Thermometer Color
Clear
Fluid Color
Blue
Bottle Fill Medium
Glycol
Fluid Material
Spirit Filled
Maximum Temperature C
15 Degrees C
Scale Type
Liquid-in-Glass
Bottle Volume
30 mL
Housing Material
PTFE Coated Glass Thermometer in Plastic Bottle
Maximum Temperature °C
15 Degrees C
Minimum Temperature °C
-5 Degrees C
Maximum Temperature °C
15 Degrees C
Minimum Temperature °C
-5 Degrees C

Description

Bottle Thermometer, Application Refrigerators, -5 Degrees to 15 Degrees C, Blue Spirit Filled, Bottle Fill Glycol - 30 mL, NIST-Traceable, Includes Mounting Magnet Yes, Plastic, 6-7 mm Dia x 130 mm H, Celsius, PTFE Coated Glass

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.