Zoro Homepage

Low Pensky-Martens, -5/110C, ASTM9C

  • Mfr # ACC009C

  • Zoro # G4553650


product price: $33.15
/ea

Key Features

Accuracy
+/-0.5 Degrees C
Immersion Depth
57 mm
Calibration Type
Mfg to specifications, NIST-traceable
Includes NIST-Traceable Certificate
Yes
ASTM Number
9C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC009C
Zoro #
G4553650
UPC #
-
Country of Origin
Multiple

Dimensions

Immersion Depth
57 mm
Overall Length
295 mm

Details

Item
Low Pensky-Martens, -5/110C, ASTM9C
Accuracy
+/-0.5 Degrees C
Calibration Type
Mfg to specifications, NIST-traceable
Includes NIST-Traceable Certificate
Yes
ASTM Number
9C
Fluid Color
Silver
Food Safe
No
Scale
Degrees C
Fluid Material
Mercury
Fluid
Mercury
Maximum Temperature °C
110 Degrees C
Compatible Brand and Series
Thermco/Ertco
Construction
Annealed Glass
Temperature Range
-5
Includes Sheath
No
Minimum Temperature °C
-5 Degrees C
Thermometer Color
Degrees C
Scale Type
Liquid-in-Glass
Graduations
0.5 Degrees C
Thermometer Type
Low Pensky Martens
Immersion Type
57mm immersion

Description

Liquid In Glass Thermometer, -5, Not Applicable, 295 mm Scale Length, Thermowell Material Not Applicable, Silver, 0.5 Degrees C Graduations, Liquid-in-Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CT, IL, LA, MA, ME, MN, NH, NY, RI, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.