Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Thermometer, 59F ASTM

  • Mfr # ACC059F

  • Zoro # G6570687


product price: $35.89
/ea

Key Features

Fill
Mercury
Accuracy
+/-0.5 Degrees F
Application
Tank Gauging
Scale Divisions
1 Degrees F
Includes
Statement of Traceability
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC059F
Zoro #
G6570687
UPC #
-
Country of Origin
Multiple

Dimensions

Length
305 mm
Manufacturers Warranty Length
1 yr
Immersion Depth
305 mm
Overall Length
305 mm

Details

Item
Replacement Thermometer
Fill
Mercury
Accuracy
+/-0.5 Degrees F
Application
Tank Gauging
Scale Divisions
1 Degrees F
Includes
Statement of Traceability
Special Features
Thermometer Refill
Temp. Range
0 Degrees to 180 Degrees F
Calibration Certificate
Statement of Traceability
ASTM
59F
Minimum Temperature F
0 Degrees F
Fluid Material
Mercury
Construction
Annealed Glass
Standards
ASTM
Food Safe
No
Includes Sheath
No
Calibration Type
NIST-Traceable
Graduations
1 Degrees F
Temperature Range
0 Degrees to 180 Degrees F
ASTM Number
59F
Immersion Type
Full Immersion
Fluid
Mercury
Includes NIST-Traceable Certificate
Yes
Maximum Temperature F
180 Degrees F
Thermometer Color
Yellow
Scale
Fahrenheit
Fluid Color
Silver
Scale Type
Liquid-in-Glass
Thermometer Type
General Purpose
Maximum Temperature °F
180 Degrees F
Minimum Temperature °F
0 Degrees F
Minimum Temperature °F
0 Degrees F
Maximum Temperature °F
180 Degrees F

Description

Replacement Thermometer, 0 Degrees to 180 Degrees F, Silver, 1 Degrees F Graduations, Liquid-in-Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CT, IL, LA, MA, ME, MN, NH, NY, RI, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.