Replacement Thermometer, S130F ASTM
Mfr # ACC130FBLS
Zoro # G6527162
product price: $99.79
/ea
Free Shipping & Returns
Key Features
Fill
Spirit
Accuracy
+/-0.5 Degrees F
Application
Tank Gauging
Scale Divisions
1 Degrees F
Includes
Statement of Traceability
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACC130FBLS
Zoro #
G6527162
UPC #
-
Country of Origin
Germany
Dimensions
Length
305 mm
Immersion Depth
305 mm
Manufacturers Warranty Length
1 yr
Overall Length
305 mm
Description
Replacement Thermometer, Full Immersion, 20 Degrees to 220 Degrees F, Fahrenheit, Immersion Depth 305 mm, Blue Spirit-Filled, Calibration Type NIST-Traceable, Graduations 1 Degrees F, Overall Length 305 mm, General Purpose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.