Zoro Homepage

Thermometer, 20 to 220deg.F, S130F ASTM

  • Mfr # ACC272WB3S

  • Zoro # G6524301


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Fill
Spirit
Accuracy
+/-0.5 Degrees F
Application
Tank Gauging
Scale Divisions
1 Degrees F
Includes
Statement of Traceability
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC272WB3S
Zoro #
G6524301
UPC #
-
Country of Origin
Germany

Dimensions

Length
406 mm
Immersion Depth
355 mm
Manufacturers Warranty Length
1 yr
Overall Length
355 mm

Description

Thermometer, 20 Degrees to 220 Degrees F, Blue, 1 Degrees F Graduations, Liquid-in-Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.