Zoro Homepage

Thermometer, LCD, 1.5 in, RTD

  • Mfr # ACCD370P

  • Zoro # G4688546


product price: $370.99
/ea
Free Shipping & Returns

Key Features

Temp. Range (F)
-148 to 572
Display
LCD
Probe Connector
Pt100
Includes
(3) AAA Batteries, Certificate of Accuracy, Insertion Probe
Manufacturers Warranty Length
1 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACCD370P
Zoro #
G4688546
UPC #
-
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Display Width
1.5 in
Display Height
1.75 in
Manufacturer Warranty Length
1 yr
Display Size
1 3/4 in H x 1 1/2 in W
Digit Height
0.75 in

Details

Item
Digital Thermometer
Temp. Range (F)
-148 to 572
Display
LCD
Probe Connector
Pt100
Includes
(3) AAA Batteries, Certificate of Accuracy, Insertion Probe
Temp. Range (C)
-100 to +300
Data Hold
Yes
Resolution
0.1 Degrees F/0.1 Degrees C
Auto Power Off
No
Battery Type
(3) AAA
Features
Waterproof, NIST Traceable
Calibration Certificate
No
Accuracy
+/-0.4 Degrees C
Memory
Min/Max/Avg
Data Logging
No
Display Type
LCD
Sensor Type
RTD
Temperature Meter Type
RTD Temperature Meter with Min/Max
Includes NIST-Traceable Certificate
Yes
Number of Digits
4
For RTD Type
Pt 100
Digital Display
1 3/4 in H x 1 1/2 in W Display with 4-Digit Backlit LCD - 3/4 in Digit Height
For Thermistor Type
4-Wire
Included Probes
(1) Piercing Probe with 3 ft Cable
RTD Temperature Range F
-148 Degrees to 572 Degrees F
Backlit
Yes
Functions
Max/Min/Avg Record
Number of Channels
1
For Thermocouple Type
Pt100 Platinum
Temperature Range
-148 Degrees to 572 Degrees F/-100 Degrees to 300 Degrees C (RTD)
Power Source Details
(3) AAA Batteries
Data Output Type
None
RTD Temperature Range C
-100 Degrees to 300 Degrees C
Includes Batteries
Yes
Includes Wireless Transmission
No

Description

Digital Thermometer, RTD, Number of Channels 1, Includes NIST-Traceable Certificate Yes, Accuracy +/-0.4 Degrees C, -148 Degrees to 572 Degrees F/-100 Degrees to 300 Degrees C (RTD), (3) AAA, 1 3/4 in H x 1 1/2 in W Display with 4-Digit Backlit LCD - 3/4 in Digit Height, Functions Max/Min/Avg Record, Resolution 0.1 Degrees F/0.1 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.