Zoro Homepage

Refrigerator, 51.1 cu ft Cap., 37.9 in D

  • Mfr # TSX5005GA

  • Zoro # G2971126


product price: $16,107.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Overall Width
4 3/4 ft
Includes
(4) Casters with (2) Lockable
Overall Height
6 1/2 ft
Overall Depth
37 7/8 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSX5005GA
Zoro #
G2971126
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
4 3/4 ft
Overall Height
6 1/2 ft
Overall Depth
37 7/8 in
Refrigerator Interior Width
4 3/8 ft
Refrigerator Interior Height
4 3/4 ft
Refrigerator Interior Depth
28 1/2 in

Details

Item
Refrigerator
Includes
(4) Casters with (2) Lockable
Voltage
115V
Color
Gray
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Glass
Features
Compatible with Thermo Scientific(TM) DeviceLink(TM) HUB and SMART VUE(R)
Total Capacity
51.1 cu ft
Number of Doors
2
Refrigerator Capacity
51.1 cu ft
Control Type
Microprocessor
Number of Shelves
8
Door Material
Glass
Door Hinge
Left and Right
Laboratory Refrigerator/Freezer Item
Refrigerator
Amps
15
Application
High Performance
Refrigerator Capacity (Cu.-Ft.)
51.1 cu ft
Hz
60
Agency Compliance
c-UL, ENERGYSTAR, EPA SNAP compliant, UL
Refrigerator Temperature Range (F)
37 Degrees to 45 Degrees
Refrigerator Temperature Range (C)
3 Degrees to 7 Degrees
Application - Laboratory Refrigerator/Freezer
High Performance
Defrost
Automatic
Current
15 A
Plug Type
NEMA 5-15
Includes Alarm
Yes
Product Type
Lab Refrigerator
Standards
Energy Star Certified, UL/CUL
Refrigerant Type
R-290
Door Lock Type
E-Lock
Refrigerator/Freezer Type
Refrigerator
Defrost Method
Automatic
Alarm Indicator Type
Audio
Refrigerator Temperature - Minimum
3 Degrees C
Sound Level
52 dBA
Interior Lighting Type
LED
Frequency
60 Hz
Refrigerator Temperature - Maximum
7 Degrees C

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer High Performance, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 51.1 cu ft, Refrigerator Temperature Range (C) 3 Degrees to 7 Degrees , Overall Depth 37 7/8 in, Overall Height 6 1/2 ft, Overall Width 4 3/4 ft, Defrost Automatic, Refrigerator Temperature Range (F) 37 Degrees to 45 Degrees , Amps 15, Hz 60, Voltage 115V, Color Gray, Door Hinge Left and Right, Door Type Swing Glass, Door Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.