Zoro Homepage

Orion ISE Calibration Standards, Bromide

  • Mfr # 943506

  • Zoro # G5150513


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Application
Standard
Concentration
0.1 M NaBr
Shipping Restrictions
Chemical Not Regulated For Transport
Product Type
Orion Bromide
Calibration Certificate
NIST
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
943506
Zoro #
G5150513
UPC #
-
Country of Origin
United States

Details

Item
Orion ISE Calibration Standards,Bromide
Application
Standard
Concentration
0.1 M NaBr
Shipping Restrictions
Chemical Not Regulated For Transport
Product Type
Orion Bromide
Calibration Certificate
NIST
Form
Liquid
Volume
475 mL
Container Type
Bottle
Container Material
Plastic
Storage Temperature - Maximum
22 Degrees C
Storage Temperature - Minimum
20 Degrees C
Shelf Life
12 mo

Description

Orion ISE Calibration Standards,Bromide, Concentration 0.1 M NaBr, CAS Number Not Applicable, Chemical Grade Not Applicable, Chemical Family Type Standard, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.