Orion ISE Calibration Standards, Fluorid
Mfr # 940906
Zoro # G5150705
product price: $161.99
/ea
Free Shipping & Returns
Key Features
Application
Standard
Calibration Certificate
NIST
Product Type
Orion Fluoride
Concentration
0.1 M NaF
Shipping Restrictions
Chemical Not Regulated For Transport
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
940906
Zoro #
G5150705
UPC #
-
Country of Origin
United States
Details
Item
Orion ISE Calibration Standards,Fluoride
Application
Standard
Calibration Certificate
NIST
Product Type
Orion Fluoride
Concentration
0.1 M NaF
Shipping Restrictions
Chemical Not Regulated For Transport
Volume
475 mL
Shelf Life
12 mo
Storage Temperature - Minimum
20 Degrees C
Form
Liquid
Container Type
Bottle
Storage Temperature - Maximum
22 Degrees C
Container Material
Plastic
Description
Orion ISE Calibration Standards,Fluoride, Concentration 0.1 M NaF, CAS Number Not Applicable, Chemical Grade Not Applicable, Chemical Family Type Standard, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.