Hydrometer Jar
Mfr # 6230-0500
Zoro # G012926012
product price: $65.89
/eaKey Features
Material
Plastic
Overall Depth
2 in
Overall Height
14 1/2 in
Product Type
Hydrometer Jar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6230-0500
Zoro #
G012926012
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Depth
2 in
Overall Height
14 1/2 in
Details
Item
Hydrometer Jar
Material
Plastic
Product Type
Hydrometer Jar
Description
Hydrometer Jar, Accuracy Not Applicable, Hydrometer Internal Revenue Code Not Applicable, Standards Not Applicable, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.