Zoro Homepage

0.75 in. x 3 ft. Heat Sleeve - Black

  • Mfr # THE18075

  • Zoro # G815828087


original price: $63.69
5% off
new price: $59.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THE18075
Zoro #
G815828087
UPC #
755829180753
Country of Origin
China

Description

Our products high-performance automotive components for racing street and off-road use. We always work towards to fulfill the requirements of our end users. This new silicone-coated fiberglass fire sleeving is designed to protect wires cables and hoses from high-temperature exposure liquid spills and occasional exposure to flame. The high-quality sleeving is made in the U. S. A. from braided fiberglass and coated with a compound silicone rubber. It is capable of continuous protection to 500 deg F and short-term exposure thru 2200 deg F. Features -High quality construction and durability -Variety of styles for every type of accessory Specifications - Color: Black - Size: 0.75 in. x 3 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.