14001 Heat Bar Kit 0.60 X 40 In.
- Mfr # T19-14001
- Zoro # G824191431
product price:Â
$
152.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T19-14001
- Zoro #
- G824191431
- UPC #
- -
- Country of Origin
- China
Description
This flexible, high temperature material makes it an excellent choice for any application when a versatile heat control product is needed. For conductive heat applications, the fabric side can handle temperatures in the range of 350 to 1200 Degree Fahrenheit. Clamps or straps such as Thermo-Tec snap strap can be used to hold the material in place for applications around manifolds or exhaust systems. Features The highly reflective metallic surface is capable of withstanding radiant temperatures of up to 2000 Degree Fahrenheit.. This application, the product can be installed using standard rivets with a back up washer or an adhesive.. When used as a heat shield, the barrier should be installed so the bright metallic surface faces the heat source.. When used to retain heat, the fabric side faces the heat source.. This allows the metallic surface to act as a barrier to prevent the penetration of liquids. Length - 36 in.. Width - 40 in.. Maximum Temperature ( Deg F) - 2000 Degrees Fahrenheit Radiant And 750 Degrees Fahrenheit Direct. Material - Silica.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.