14010 Heat Shield Material Thermo Sleeve 3 Ft.
- Mfr # T19-14010
- Zoro # G924195001
product price:Â
$
55.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T19-14010
- Zoro #
- G924195001
- UPC #
- -
- Country of Origin
- China
Description
Thermo Sleeve is the combination of a high temperature fabric laminated to a highly reflective mylar foil. It provides protection from radiant heat for hoses and wires. Thermo Sleeve ultra lightweight construction provides more insulation than traditional bulky rubber coated fiberglass. The aluminized sleeve reflects over 90 Percent of radiant heat; it is fire proof and oil resistant Features Provides Protection From Radiant Heat For Hoses And Wires. The Aluminized Sleeve Reflects Over 90 Percent Of Radiant Heat. Fire Proof And Oil Resistant.. Length - 36 in.. Width - 5/8 To 1 in. Inside Diameter. Maximum Temperature ( Deg F) - 2000 Degrees Fahrenheit Radiant And 750 Degrees Fahrenheit Direct. Material - Mylar Foil.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.