Zoro Homepage

THERMO TEC 14100 Cool-It Mat 24 X 48 In.

  • Mfr # T19-14100

  • Zoro # G404139044


product price: $78.45
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T19-14100
Zoro #
G404139044
UPC #
755829141006
Country of Origin
China

Description

Use the Cool-It mat is composed of resin bonded silica blanketing insulation sandwiched between a mylar facing and a foil facing. The highly reflective mylar reflects the heat away from surfaces, while the foil side is oriented away from the heat source to conduct any penetrating across its surface, providing the ultimate in heat protection. The silica blanketing is a dual density composite; it acts as the sound insulator

Features
  • Great For Heat Protection And Noise Reduction
  • Silica Blanketing Is A Dual Density Composite Which Acts As The Sound Insulator
  • Can Be Applied With The Provided Push-In Fasteners Or With Thermo-Tec’s Heavy-Duty Spray Adhesive
  • Easy To Trim
  • Length - 48 in.
  • Width - 24 in.
  • Maximum Temperature (Deg F) - 1500 Degrees Fahrenheit Radiant And 400 Degrees Fahrenheit Direct
  • Material - Silica

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.