Insulated Shipping Bio Foam & Carton, 1-5 Day, PK2

  • Mfr # 53XM42

  • Zoro # G7718999


product price:  $28.39
/pk 2, $14.20/ea

Key Features

Length
12-5/8"
Width
12-5/8"
Material
Bio Foam
Wall Thickness
1-1/4"
Inside Length
9 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
53XM42
Zoro #
G7718999
UPC #
-
Country of Origin
United States

Dimensions

Length
12-5/8"
Width
12-5/8"
Wall Thickness
1-1/4"
Inside Length
9 1/2 in
Inside Width
9 1/2 in
Inside Depth
7"
Outside Length
12 5/8 in
Outside Depth
10-1/2"
Outside Width
12 5/8 in
Height
10-1/2"
Inside Height
7 in
Insert Wall Thickness
1.25 in

Details

Material
Bio Foam
Color
White
Includes
Foam Container and Shipping Carton
For Use With
Ice Bricks
Item
Insulated Shipping Container
Weight
Light
Shipping Box Material
Cardboard
Insert Material
Styrofoam

Description

Insulated Shipping Container, Shipping Box Material Cardboard, Insert Material Styrofoam, Inside Length 9 1/2 in, Inside Width 9 1/2 in, Inside Height 7 in, Inside LxWxH 9-1/2x9-1/2x7 in, Insert Wall Thickness 1.25 in, Outside Length 12 5/8 in, Outside Width 12 5/8 in, Color White, Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.