Insulated Shipping Bio Foam & Carton, 1-5 Day

  • Mfr # 53XM45

  • Zoro # G7719017


product price:  $55.85
/ea

Key Features

Material
Bio Foam
Wall Thickness
2"
Inside Length
16 3/8 in
Inside Width
16 3/8 in
Inside Depth
15"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
53XM45
Zoro #
G7719017
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
2"
Inside Length
16 3/8 in
Inside Width
16 3/8 in
Inside Depth
15"
Outside Length
21 9/16 in
Outside Depth
20-1/8"
Outside Width
21 9/16 in
Insert Wall Thickness
2 in
Inside Height
15 in

Details

Material
Bio Foam
Color
White
Includes
Foam Container and Shipping Carton
For Use With
Ice Bricks
Item
Insulated Shipping Container
Shipping Box Material
Cardboard
Insert Material
Styrofoam

Description

Insulated Shipping Container, Shipping Box Material Cardboard, Insert Material Styrofoam, Inside Length 16 3/8 in, Inside Width 16 3/8 in, Inside Height 15 in, Inside LxWxH 16-3/8x16-3/8x15 in, Insert Wall Thickness 2 in, Outside Length 21 9/16 in, Outside Width 21 9/16 in, Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.