Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outlet Strip, 2 Outlet(s) 5-15R, Red

  • Mfr # TC-21

  • Zoro # G800489354


product price: $23.65
/ea

Key Features

Number of Outlets
2
Receptacle Configuration
5-15R
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC-21
Zoro #
G800489354
UPC #
750433200644
Country of Origin
United States

Details

Item
Outlet Strip
Number of Outlets
2
Receptacle Configuration
5-15R
Color
Red

Description

The Thermo Cube is a unique, patented electrical device that plugs into a standard 15 amp electrical outlet and turns power on automatically according to ambient air temperature, saving money by using power only when temperatures require heating or cooling. There are five models available with different temperature ranges to choose from. Each unit has two receptacles for use with more than one electrical device.


  • • Turns on at 78 degrees F, off at 70 degrees F
  • • Two receptacles for use with more than one electrical device
  • • Ideal for all types of home, farm and industrial fans: window, ceiling, exhaust, ventilators, attic, roof, air circulator and table fans

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.