1" ID x 12 ft NBR Farm Tank Gasoline Hose BK

  • Mfr # 00667216212

  • Zoro # G2480515


product price:  $87.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
1 in
Hose Length
12 ft
Hose Color
Black
Temp. Range
-20 Degrees to 160 Degrees F
Hose Cover Material
Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00667216212
Zoro #
G2480515
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1 in
Hose Length
12 ft
Hose Outside Dia.
1 3/8 in
Fitting Size
1 in x 1 in
Inside Dia. - Gasoline Hose
1"
Length
12 ft.
Inside Dia.
1"
Length - Gasoline Hose
12 ft.
Outside Dia.
1-3/8"
Hose Fitting B Size
1 in
Hose Fitting A Size
1 in

Details

Item
Farm Tank Gasoline Hose
Hose Color
Black
Temp. Range
-20 Degrees to 160 Degrees F
Hose Cover Material
Nitrile
Tube Material
NBR
Coupled Assembly / Bulk
Coupled Assembly
Type - Gasoline Hose
Farm Tank Gasoline Hose
Max. Pressure - Gasoline Hose
60 psi
Color
Black
Couplers
Aluminum M NPT
Meets
RMA Class A, UL Listed
Hose Configuration
Coupled Assembly
Tube Material - Gasoline Hose
NBR
Fitting Material
Aluminum x Aluminum
Cover Material
NBR Blend
Fitting Type
MNPT x MNPT
Reinforcement
(2) Spiral Fabric
Hose Fittings
MNPT
Fuel Hose Type
Gasoline Hose Assembly
Hose Fitting B Type
MNPT
Standards
RMA Class A, UL Listed
Hose Fitting A Material
Aluminum
Hose Tube Material
NBR
Hose Fitting A Type
MNPT
Vacuum Rating
Not Rated
Hose Fitting B Material
Aluminum
Max. Working Pressure @ 70 F
60 psi
Compatible Chemicals
Gasoline
For Media Type
Gasoline
Not Recommended Chemicals
Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Gasoline, Heptane, Hexane, Kerosene, Stoddard Solvent (Mineral Spirits), Diesel Fuel, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Biodiesel, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sodium Hypochlorite/Bleach (to 20%), Lacquer Thinners, Toluene, Xylene, Motor Oil, Methyl Chloride, Trichlorethylene (50%), E85, Automatic Transmission Fluid, Brake Fluid, Naphtha, Paint, Turpentine, Fuel Oil, Lubricated Air, Mineral Oil , Steam, Vegetable Oil, Solvents

Description

Item Farm Tank Gasoline Hose, Hose Inside Dia. 1 in, Hose Outside Dia. 1 3/8 in, Hose Length 12 ft, Hose Tube Material NBR, Hose Cover Material Nitrile, Hose Color Black, Max. Working Pressure @ 70 F 60 psi, Vacuum Rating Not Rated, Temp. Range -20 Degrees to 160 Degrees F, Standards RMA Class A, UL Listed, Hose Configuration Coupled Assembly, Hose Fitting A Material Aluminum, Hose Fitting B Material Aluminum, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.