Zoro Homepage

1/2" x 100 ft EPDM Bulk Multipurpose Air Hose 200 psi RD

  • Mfr # VFR05020-100

  • Zoro # G1963768


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Pneumatic Hose Length
100 ft.
Tube Material
EPDM
Outside Dia.
0.81
Pneumatic Hose Color
Red
Hose Configuration
Bulk Hose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VFR05020-100
Zoro #
G1963768
UPC #
-
Country of Origin
United States

Dimensions

Pneumatic Hose Length
100 ft.
Outside Dia.
0.81
Pneumatic Hose Inside Dia.
1/2"

Details

Item
Multipurpose Air Hose
Tube Material
EPDM
Pneumatic Hose Color
Red
Hose Configuration
Bulk Hose
Pneumatic Hose Max. Pressure
200 psi

Description

Multipurpose Air Hose, Hose Configuration Bulk Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.