3/4" ID x 12 ft NBR Gasoline Pump Hose 200 PSI BK

  • Mfr # 22762481121

  • Zoro # G2481151


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
3/4 in
Hose Length
12 ft
Hose Color
Black
Temp. Range
-40 Degrees to 180 Degrees F
Hose Cover Material
Thermalon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22762481121
Zoro #
G2481151
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/4 in
Hose Length
12 ft
Hose Outside Dia.
1 1/8 in
Outside Dia.
1-1/8"
Inside Dia. - Gasoline Hose
3/4"
Inside Dia.
3/4"
Length
12 ft.
Length - Gasoline Hose
12 ft.
Fitting Size
3/4 in x 3/4 in
Hose Fitting B Size
3/4 in
Hose Fitting A Size
3/4 in

Details

Item
Gasoline Hose Assembly
Hose Color
Black
Temp. Range
-40 Degrees to 180 Degrees F
Hose Cover Material
Thermalon
Coupled Assembly / Bulk
Coupled Assembly
Couplers
Aluminum M NPT
Color
Black
Hose Configuration
Coupled Assembly
Reinforcement
(2) Spiral Fabric
Max. Pressure - Gasoline Hose
200 psi
Type - Gasoline Hose
Softwall Gasoline Pump Hose
Cover Material
Thermalon
Tube Material
NBR
Tube Material - Gasoline Hose
NBR
Fitting Type
MNPT x MNPT
Meets
RMA Class A, UL Listed
Fitting Material
Aluminum x Aluminum
Hose Fitting B Material
Aluminum
Hose Fitting A Material
Aluminum
Hose Tube Material
Nitrile
Hose Fitting A Type
MNPT
Hose Fittings
Aluminum 3/4 in MNPT x Aluminum 3/4 in MNPT
Standards
RMA Class A, UL Listed
Hose Fitting B Type
MNPT
Max. Working Pressure @ 70 F
200 psi
Fuel Hose Type
Gasoline Hose Assembly
For Media Type
Air, Diesel Fuel, Gasoline, Water
Compatible Chemicals
Air, Diesel Fuel, Fresh Water, Gasoline

Description

Gasoline Hose Assembly, Gasoline Hose Assembly, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 1/8 in, Hose Length 12 ft, Hose Tube Material Nitrile, Hose Cover Material Thermalon, Hose Color Black, Max. Working Pressure @ 70 F 200 psi, Temp. Range -40 Degrees to 180 Degrees F, Standards RMA Class A, UL Listed, Hose Configuration Coupled Assembly, Hose Fitting A Material Aluminum, Hose Fitting B Material Aluminum, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.