3/4" ID x 17 ft NBR Gasoline Pump Hose 200 PSI BK

  • Mfr # 22762481171

  • Zoro # G2480768


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
3/4 in
Hose Length
17 ft
Hose Color
Black
Temp. Range
-40 Degrees to 180 Degrees F
Hose Cover Material
Thermalon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22762481171
Zoro #
G2480768
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/4 in
Hose Length
17 ft
Hose Outside Dia.
1 1/8 in
Length
17 ft.
Outside Dia.
1-1/8"
Fitting Size
3/4 in x 3/4 in
Inside Dia.
3/4"
Length - Gasoline Hose
17 ft.
Inside Dia. - Gasoline Hose
3/4"
Hose Fitting B Size
3/4 in
Hose Fitting A Size
3/4 in

Details

Item
Gasoline Hose Assembly
Hose Color
Black
Temp. Range
-40 Degrees to 180 Degrees F
Hose Cover Material
Thermalon
Meets
RMA Class A, UL Listed
Couplers
Aluminum M NPT
Fitting Type
MNPT x MNPT
Type - Gasoline Hose
Softwall Gasoline Pump Hose
Hose Configuration
Coupled Assembly
Fitting Material
Aluminum x Aluminum
Coupled Assembly / Bulk
Coupled Assembly
Color
Black
Max. Pressure - Gasoline Hose
200 psi
Cover Material
Thermalon
Reinforcement
(2) Spiral Fabric
Tube Material
NBR
Tube Material - Gasoline Hose
NBR
Max. Working Pressure @ 70 F
200 psi
Hose Fitting A Material
Aluminum
Hose Fitting A Type
MNPT
Hose Fitting B Type
MNPT
Hose Fittings
Aluminum 3/4 in MNPT x Aluminum 3/4 in MNPT
Hose Tube Material
Nitrile
Fuel Hose Type
Gasoline Hose Assembly
Standards
RMA Class A, UL Listed
Hose Fitting B Material
Aluminum
Compatible Chemicals
Air, Diesel Fuel, Fresh Water, Gasoline
For Media Type
Air, Diesel Fuel, Gasoline, Water
Not Recommended Chemicals

Description

Gasoline Hose Assembly, Gasoline Hose Assembly, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 1/8 in, Hose Length 17 ft, Hose Tube Material Nitrile, Hose Cover Material Thermalon, Hose Color Black, Max. Working Pressure @ 70 F 200 psi, Temp. Range -40 Degrees to 180 Degrees F, Standards RMA Class A, UL Listed, Hose Configuration Coupled Assembly, Hose Fitting A Material Aluminum, Hose Fitting B Material Aluminum, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.