3/4" ID x 8 ft NBR Gasoline Pump Hose 200 PSI BK

  • Mfr # 22762481581

  • Zoro # G2479797


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
3/4 in
Hose Length
8 ft
Hose Color
Black
Temp. Range
-40 Degrees to 180 Degrees F
Hose Cover Material
Thermalon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22762481581
Zoro #
G2479797
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/4 in
Hose Length
8 ft
Hose Outside Dia.
1 1/8 in
Inside Dia.
3/4"
Length - Gasoline Hose
8 ft.
Length
8 ft.
Inside Dia. - Gasoline Hose
3/4"
Outside Dia.
1-1/8"
Fitting Size
3/4 in x 3/4 in
Hose Fitting A Size
3/4 in
Hose Fitting B Size
3/4 in

Details

Item
Gasoline Hose Assembly
Hose Color
Black
Temp. Range
-40 Degrees to 180 Degrees F
Hose Cover Material
Thermalon
Max. Pressure - Gasoline Hose
200 psi
Reinforcement
(2) Spiral Fabric
Tube Material - Gasoline Hose
NBR
Type - Gasoline Hose
Softwall Gasoline Pump Hose
Cover Material
Thermalon
Color
Black
Fitting Type
MNPT x MNPT
Hose Configuration
Coupled Assembly
Coupled Assembly / Bulk
Coupled Assembly
Meets
RMA Class A, UL Listed
Couplers
Aluminum M NPT
Tube Material
NBR
Fitting Material
Aluminum x Aluminum
Hose Fitting A Material
Aluminum
Hose Tube Material
Nitrile
Fuel Hose Type
Gasoline Hose Assembly
Max. Working Pressure @ 70 F
200 psi
Standards
RMA Class A, UL Listed
Hose Fitting B Material
Aluminum
Hose Fitting A Type
MNPT
Hose Fitting B Type
MNPT
Hose Fittings
Aluminum 3/4 in MNPT x Aluminum 3/4 in MNPT
For Media Type
Air, Diesel Fuel, Gasoline, Water
Compatible Chemicals
Air, Diesel Fuel, Fresh Water, Gasoline
Not Recommended Chemicals

Description

Gasoline Hose Assembly, Gasoline Hose Assembly, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 1/8 in, Hose Length 8 ft, Hose Tube Material Nitrile, Hose Cover Material Thermalon, Hose Color Black, Max. Working Pressure @ 70 F 200 psi, Temp. Range -40 Degrees to 180 Degrees F, Standards RMA Class A, UL Listed, Hose Configuration Coupled Assembly, Hose Fitting A Material Aluminum, Hose Fitting B Material Aluminum, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.