Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Air Brake Hose, 3/8 In, 250 Ft.

  • Mfr # 482106498

  • Zoro # G6409155


product price: $387.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
3/8 in
Hose Length
250 ft
Max. Working Pressure @ 70 F
225 psi
Hose Color
Black
Temp. Range
-40 Degrees to 200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
482106498
Zoro #
G6409155
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/8 in
Hose Length
250 ft
Length
250 ft.
Inside Dia. (In.)
3/8
Outside Dia. (In.)
0.75
Hose Outside Dia.
3/4 in

Details

Max. Working Pressure @ 70 F
225 psi
Hose Color
Black
Temp. Range
-40 Degrees to 200 Degrees F
Standards
SAE J1402 A DOT All
Material
EPDM
Color
Black
Type
Automotive
Item
Air Brake Hose
Working Pressure (PSI)
225
For Use With
Most Cars and Light Trucks
Hose Tube Material
EPDM
Hose Configuration
Bulk Hose
Hose Cover Material
EPDM
Compatible Chemicals
Air, Fresh Water
For Media Type
Air, Water
Not Recommended Chemicals

Description

Air Brake Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 3/4 in, Hose Length 250 ft, Hose Color Black, Hose Tube Material EPDM, Hose Cover Material EPDM, Max. Working Pressure @ 70 F 225 psi, Temp. Range -40 Degrees to 200 Degrees F, Standards SAE J1402 A DOT All, Hose Configuration Bulk Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.