Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Heater Hose, 3/4 In, 50 Ft.

  • Mfr # 470912151

  • Zoro # G6777583


product price: $94.99
/ea
Free Shipping & Returns

Key Features

Length
50 ft.
Material
EPDM
Inside Dia. (In.)
3/4
Type
Automotive
Working Pressure (PSI)
35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470912151
Zoro #
G6777583
UPC #
-
Country of Origin
Mexico

Dimensions

Length
50 ft.
Inside Dia. (In.)
3/4
Outside Dia. (In.)
1.03
Hose Inside Dia.
3/4 in
Hose Length
50 ft
Hose Outside Dia.
1 in

Details

Material
EPDM
Type
Automotive
Working Pressure (PSI)
35
Temp. Range
250 Degrees F
For Use With
Most Cars and Light Trucks
Standards
SAE 20R3 Class D2
Item
Heater Hose
Color
Black
Hose Configuration
Bulk Hose
Max. Working Pressure @ 70 F
250 psi
Hose Tube Material
EPDM
Hose Cover Material
EPDM
Hose Reinforcement Material
Polyester
Hose Color
Black
For Media Type
Air, Water
Compatible Chemicals
Air, Fresh Water

Description

Heater Hose, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 in, Hose Length 50 ft, Hose Tube Material EPDM, Hose Cover Material EPDM, Hose Reinforcement Type Spiral, Hose Reinforcement Material Polyester, Hose Color Black, Max. Working Pressure @ 70 F 250 psi, Temp. Range 250 Degrees F, Standards SAE 20R3 Class D2, Hose Configuration Bulk Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.