Shop THERMOS
See all product information
10-Ounce FUNtainer Vacuum-Insulated Stainless Steel Food Jar (Teal)
Mfr # F3100TL6
Zoro # G501984189
product price: $20.49
/eaKey Features
Overall Length (In.)
3.7 in
Overall Width (In.)
3.5 in
Color
Green
Includes
Food Jar
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
F3100TL6
Zoro #
G501984189
UPC #
41205747130
Country of Origin
China
Dimensions
Overall Length (In.)
3.7 in
Overall Width (In.)
3.5 in
Details
Color
Green
Includes
Food Jar
Description
The 10 Oz. FUNtainer Stainless Steel Food Jar is vacuum-insulated to keep hot foods hot and cold foods cold—and since it’s designed for kids it’s also colorful and fun. The FUNtainer food jar is light weight and compact so it’s easy to carry on the go. Kids work hard and once lunchtime hits they need the healthy stuff to power them through the rest of the day. This handy kids food container has a wide mouth, which lets them gobble and gulp their food right out of the bright-colored jar, and the included folding spoon is super convenient! Send them to school with Mom’s homemade soup so they can enjoy it fresh and hot at lunch time. If they’re in the mood for a cold snack, pack it up with yogurt and berries, or apples and peanut butter. To clean, you can pop your Teal FUNtainer food jar in the dishwasher; however washing by hand is recommended.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.