Shop THERMOS
See all product information
Create Account
12-Ounce FUNtainer Vacuum-Insulated Licensed Stainless Steel Bottle (Batman)
- Mfr # F4100BM6
- Zoro # G001984184
product price:Â
$
22.55
/ea
Key Features
Capacity
12 fl oz
Material
Silicone, Stainless Steel
Length
3.1"
Color
Yellow, Black
Height
6.9"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F4100BM6
- Zoro #
- G001984184
- UPC #
- 41205745112
- Country of Origin
- China
- Item
- Water Bottle
- Capacity
- 12 fl oz
- Material
- Silicone, Stainless Steel
- Color
- Yellow, Black
- Features
- Hand Wash, Double Wall Vacuum Insulation, Sweat Proof, Easy to Clean, Pop-up Straw, Carry Handle, Dishwasher Safe, Push Button Lid, Durable
Dimensions
- Length
- 3.1"
- Height
- 6.9"
- Width
- 2.7"
Description
The Thermos 12 Oz. FUNtainer Licensed Stainless Steel Bottle keeps drinks cold for up to 12 hours. The double wall stainless steel construction is built to handle drops, dings and assorted roughhousing. Featuring a hygienic, push-button lid, this bottle is easy to open and drink from. To clean, you can pop your Batman FUNtainer Bottle in the dishwasher; however washing by hand is recommended.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.