
12-Ounce FUNtainer Vacuum-Insulated Stainless Steel Bottle (Lime)
Mfr # F4100LM6
Zoro # G601984263
product price: $17.99
/eaKey Features
Capacity
12 fl oz
Material
Stainless Steel, Silicone
Length
3.1"
Features
Easy to Clean, Sweat Proof, Dishwasher Safe, Double Wall Vacuum Insulation, Pop-up Straw, Carry Handle, Hand Wash, Durable, Push Button Lid
Height
6.9"
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
F4100LM6
Zoro #
G601984263
UPC #
41205749097
Country of Origin
China
Dimensions
Length
3.1"
Height
6.9"
Details
Item
Water Bottle
Capacity
12 fl oz
Material
Stainless Steel, Silicone
Features
Easy to Clean, Sweat Proof, Dishwasher Safe, Double Wall Vacuum Insulation, Pop-up Straw, Carry Handle, Hand Wash, Durable, Push Button Lid
Color
Lime, Green
Description
The Thermos 12 Oz. FUNtainer Stainless Steel Bottle keeps drinks cold for up to 12 hours. The double wall stainless steel construction is built to handle drops, dings and assorted roughhousing. Featuring a hygienic, push-button lid, this bottle is easy to open and drink from. To clean, you can pop your Lime FUNtainer Bottle in the dishwasher; however washing by hand is recommended.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.