Shop THERMOS

12-Ounce FUNtainer Vacuum-Insulated Stainless Steel Bottle (Teal)

  • Mfr # F4100TL6

  • Zoro # G601984225


product price:  $20.09
/ea

Key Features

Capacity
12 fl oz
Material
Silicone, Stainless Steel
Length
3.1"
Height
6.9"
Features
Dishwasher Safe, Push Button Lid, Hand Wash, Sweat Proof, Pop-up Straw, Easy to Clean, Double Wall Vacuum Insulation, Durable, Carry Handle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F4100TL6
Zoro #
G601984225
UPC #
41205747086
Country of Origin
China

Dimensions

Length
3.1"
Height
6.9"

Details

Item
Water Bottle
Capacity
12 fl oz
Material
Silicone, Stainless Steel
Features
Dishwasher Safe, Push Button Lid, Hand Wash, Sweat Proof, Pop-up Straw, Easy to Clean, Double Wall Vacuum Insulation, Durable, Carry Handle
Color
Teal

Description

The Thermos 12 Oz. FUNtainer Stainless Steel Bottle keeps drinks cold for up to 12 hours. The double wall stainless steel construction is built to handle drops, dings and assorted roughhousing. Featuring a hygienic, push-button lid, this bottle is easy to open and drink from. To clean, you can pop your Teal FUNtainer Bottle in the dishwasher; however washing by hand is recommended.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.