This item is Discontinued.

Thermos 16-Ounce FUNtainer Vacuum-Insulated Stainless Steel Bottle with Spout (Stone Slate) F41101SL6

This item is Discontinued.

Thermos

16-Ounce FUNtainer Vacuum-Insulated Stainless Steel Bottle with Spout (Stone Slate) (Discontinued)

Mfr # F41101SL6
Zoro # G701984187
UPC # 41205748977
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F41101SL6
Zoro #
G701984187
UPC #
41205748977
Country of Origin
China

Dimensions

Length
3.1"

Details

Item
Water Bottle
Capacity
16 fl oz
Material
Stainless Steel
Color
Stone Slate, Gray, Slate
Features
Pull-top Spout, Sweat Proof, Double Wall Vacuum Insulation, Durable, Carry Handle, Dishwasher Safe, Hand Wash, BPA Free, Push Button Lid

Description

Thermos brand products offer superior cold retention that keeps beverages cool and delicious for hours, and the 16 Oz. FUNtainer Stainless Steel Bottle with Spout is no exception. Thermos vacuum-insulation technology virtually eliminates temperature change within the beverage container by creating an airless space between 2 stainless steel walls, keeping your child’s beverages colder, fresher, longer. This hydration bottle keeps beverages cold up to 12 hours. Constructed with double wall stainless steel, this Stone Slate bottle is built to withstand the demands of everyday use. It also features a hygienic, push-button lid and an integrated, flip-up carrying loop.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.