Zoro Homepage
This item is Discontinued.
Thermos 16oz Stainless King™ Coffee Mug - Matte Midnight Blue SK1600MDBW4

16oz Stainless King™ Coffee Mug - Matte Midnight Blue (Discontinued)

  • Mfr # SK1600MDBW4
  • Zoro # G303079229
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK1600MDBW4
Zoro #
G303079229
UPC #
41205752134
Country of Origin
China

Description

Keep your morning running smoothly with the Stainless KingTM 16oz Coffee Mug. Designed to be durable and dependable for daily use, this coffee mug is perfect for your office desk or workstation. ThermosTM vacuum insulation maintains the temperature of your beverage to the last drop. Equipped with a slide-lock lid.

Features:

  • ThermosTM vacuum insulation technology for temperature retention
  • Slide lock lid
  • Sturdy handle with soft-touch grip
  • Dishwasher Safe
  • Vacuum Insulated
  • Stainless Steel Construction
  • Sweat-proof exterior
  • Compatible with most single-cup brewing systems
  • Dishwasher safe (top rack)
  • Product Size (W x D x H): 5.3" x 3.6" x 6.2"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.