18-Ounce Vacuum-Insulated Stainless Steel Hydration Bottle (Slate Blue)

  • Mfr # 2465SSB6

  • Zoro # G601984287


product price: $25.79
/ea

Key Features

Capacity
18 fl oz (532.3 mL)
Material
Stainless Steel, Silicone
Color
Slate Blue, Blue
Features
Comfortable Grip, Locking Lid, Push Button Lid, Sweat Proof, Durable, Double Wall
Height
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2465SSB6
Zoro #
G601984287
UPC #
41205745570
Country of Origin
China

Dimensions

Height
10"
Length
2.9"
Diameter
2.8"

Details

Item
Vacuum Flask
Capacity
18 fl oz (532.3 mL)
Material
Stainless Steel, Silicone
Color
Slate Blue, Blue
Features
Comfortable Grip, Locking Lid, Push Button Lid, Sweat Proof, Durable, Double Wall
Insulation
Vacuum
Cold Fluid Preservation Duration
14 Hour

Description

Thermos products deliver what matters every time. As the leading manufacturer of convenient insulated products for over 100 years, Thermos is trusted by consumers to provide innovative portable containers that promote a safe and healthy lifestyle. Thermos delivers when it matters. Thermos brand products offer superior cold retention that keeps beverages cool and delicious for hours, and the 18 Oz. Stainless Steel Hydration Bottle is no exception. Thermos vacuum-insulation technology virtually eliminates temperature change within the beverage container by creating an airless space between 2 stainless steel walls. The result is a superior insulated container you can depend on to keep your beverages colder, fresher, longer. Constructed with double wall stainless steel, this Slate Blue 18 oz. bottle is virtually unbreakable and built to withstand the demands of everyday use. A comfortable silicone grip makes the bottle easy to grasp and the bottle is sized to fit most automobile cup holders. It comes equipped with a hygienic, push-button, locking lid which can be operated easily with one hand. And because of the double wall insulation, the stainless-steel body stays condensation-free with cold beverages.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.