24-Ounce Stainless King Vacuum-Insulated Stainless Food Jar (Midnight Blue)

  • Mfr # SK3020MDB4

  • Zoro # G801984193


product price:  $38.59
/ea

Key Features

Overall Length (In.)
3.7 in
Overall Width (In.)
3.7 in
Color
Blue
Includes
Food Jar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SK3020MDB4
Zoro #
G801984193
UPC #
41205747536
Country of Origin
China

Dimensions

Overall Length (In.)
3.7 in
Overall Width (In.)
3.7 in

Details

Color
Blue
Includes
Food Jar

Description

An ideal choice for people on the go, the Thermos 24-Oz. Stainless King Vacuum-Insulated Stainless Food Jar is built to last and loaded with features to make for a more enjoyable eating experience. Its vacuum-insulation technology virtually eliminates temperature change within the food container by creating an airless space between two stainless steel walls. The result is a superior insulated container you can depend on to keep your food hotter, colder, fresher, longer. This food jar keeps items hot for up to 14 hours or cold for up to 24, making it a great choice for long days where mealtimes might be a little irregular. This 24-oz. food jar is both sleek and eye-catching, while remaining extremely functional. The contoured body shape is easy to grip and the wide mouth opening is easy to fill, eat from and clean. The Midnight Blue jar's lid also functions as a serving bowl.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.