Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Thermos Cook & Carry System - Stainless Steel/Black - 4.7 Qt CC4500SS2

Cook & Carry System - Stainless Steel/Black - 4.7 Qt (Discontinued)

  • Mfr # CC4500SS2
  • Zoro # G603077864
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC4500SS2
Zoro #
G603077864
UPC #
41205672999
Country of Origin
China

Description

Thermal Cookware keeps food hot (or cold) for up to 6 hours without reheating. Nissan's unique two-piece set of cookware offers excellent temperature and flavor retention and allows for easy transport in one self-contained unit. Perfect for rice stews soups and more (We love the Jambalaya). Stainless Steel inner pot is for cooking and vacuum insulated outer container will keep food hot for hours without burning and scorching. We were amazed at how the vegetables retained their color thanks to the vacuum seal. 4 3/4 Quart/4.5 Liter Capacity. Perfect for transporting chili and other favorites to the tailgate party. Whether taking food to an event or preparing a meal the Cook and Carry System is simple and easy to use. Cook or heat your meal to a boil in the inner pot. Place the heated inner pot inside the vacuum insulated transport container. Close the lid lift the handle and you are ready to go. Serve your meal whenever and wherever you're ready. Dimension 9 x 9 x 9 inches.

Features:

  • The cook carry system lets you bring hot or cold food anywhere, and keeps it at the proper temperature for hours, without electricity.
  • Thermos double wall vacuum insulation locks-in temperature to preserve flavor and freshness
  • Works like a non-electric slow cooker so you can prepare delicious meals while doing other things
  • Can keep hot food above 160°F for over 8 hours after boiling - Must lift handle to unlock lid.
  • Energy efficient class 18/8 stainless steel inner pot is dishwasher safe for easy clean

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.