Zoro Homepage

Creamer Carafe Replacement Lid

  • Mfr # TGB900525ARCA6

  • Zoro # G4469455


product price: $10.65
/ea

Key Features

Material
polypropylene
Color
Black
Dishwasher Safe
No
NSF Certified
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TGB900525ARCA6
Zoro #
G4469455
UPC #
-
Country of Origin
China

Details

Item
Creamer Carafe Replacement Lid
Material
polypropylene
Color
Black
Dishwasher Safe
No
NSF Certified
No

Description

Creamer Carafe Replacement Lid, Dishwasher Safe No, Product Type Creamer Carafe Replacement Lid, Capacity Not Applicable, Color Black, Material Polypropylene, NSF Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.