This item is Discontinued.

Thermos Foogo® Stainless Steel, Vacuum Insulated Food Jar - Teal/S B3004TS2

Foogo® Stainless Steel, Vacuum Insulated Food Jar - Teal/S (Discontinued)

  • Mfr # B3004TS2
  • Zoro # G003078751
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B3004TS2
Zoro #
G003078751
UPC #
41205680161
Country of Origin
China

Description

Foogo® Stainless Steel, Vacuum Insulated Food Jar - Teal/Charcoal - 10 oz.

Long considered a trusted partner by parents in providing healthy food and drink options for kids, Thermos brand has brought its superior insulation technology to Foogo, a line of children's products for ages six months and older. Freshness and safety go hand in hand. If not kept at the right temperature, food and beverages can spoil, causing potentially dangerous bacteria to form. Foogo stainless steel products feature Thermos vacuum insulation which has been shown to inhibit the growth of bacteria in a laboratory test performed by Cornell University, and will keep contents cold and fresh for seven hours. In addition to providing added protection from spoilage and food borne illnesses, Thermos brand offers parents extra peace of mind in knowing that FOOGO products use BPA-free materials. To clean, hand washing is recommended for best results, or top rack dishwasher safe.

Features:

  • Double wall vacuum insulation for maximum temperature retention
  • Durable stainless steel interior and exterior
  • Wide mouth is easy to fill, eat from, and clean
  • Ergonomically designed lid with rubber grip
  • Dishwasher safe
  • Non-slip, scratch resistant base, cool to the touch with warm foods
  • Light, compact and portable

Specifications:

  • Hours Hot: 5
  • Hours Cold: 9
  • Capacity: 10 oz
  • Dimensions: 3.8"W x 3.8"D x 4.8"H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.