This item is Discontinued.

Thermos FUNtainer® Stainless Steel Insulated Blue Water Bottle w/S F4019BL6

FUNtainer® Stainless Steel Insulated Blue Water Bottle w/S (Discontinued)

  • Mfr # F4019BL6
  • Zoro # G803078739
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F4019BL6
Zoro #
G803078739
UPC #
41205666967
Country of Origin
China

Description

FUNtainer® Stainless Steel Insulated Blue Water Bottle with Straw - 12oz

Kids love FUNtainer® products, but parents love them even more. The FUNtainer 12-ounce Vacuum Insulated Stainless Steel Water Bottle with Spout keeps drinks cold for up to 12 hours. No make believe required. FUNtainer products are always made with love from BPA-free materials. The double wall stainless steel construction is built to handle drops, dings and assorted roughhousing. To clean, you can pop your FUNtainer water bottle in the dishwasher; however hand washing is recommended.

Features:

  • ThermosTM vacuum insulation technology for max temperature retention
  • Durable double wall stainless steel
  • Push button lid with pop-up straw
  • Sweat-proof for dry, happy hands
  • Integrated carry handle
  • Not for hot liquids
  • Product Size (W x D x H): 2.7" x 2.8" x 6.9"

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.