Insulated Food Jar, 10 oz
Mfr # 2330STW4
Zoro # G4390145
product price: $25.39
/eaKey Features
Capacity (L)
0.29 L
Overall Width (In.)
3 7/10 in
Overall Depth (In.)
3 7/10 in
Color
Silver
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2330STW4
Zoro #
G4390145
UPC #
041205602927
Country of Origin
China
Dimensions
Overall Width (In.)
3 7/10 in
Overall Depth (In.)
3 7/10 in
Overall Height (In.)
5 4/5 in
Overall Height
5 3/4 in
Overall Diameter
3 3/4 in
Details
Capacity (L)
0.29 L
Color
Silver
Material
Stainless Steel
Item
Food Jar
Type
10 oz
NSF Certified
No
Description
Food Jar, Color Silver, Overall Diameter 3 3/4 in, Overall Height 5 3/4 in, Material Stainless Steel, Capacity 10 oz, Product Type Insulated Food Jar, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.