Zoro Homepage
This item is Discontinued.
Thermos Intak by Thermos Hydration Bottle with Meter, 24 oz, Blue, Polyester HP4100TLTRI6

Intak by Thermos Hydration Bottle with Meter, 24 oz, Blue, Polyester (Discontinued)

  • Mfr # HP4100TLTRI6
  • Zoro # G303474970
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP4100TLTRI6
Zoro #
G303474970
UPC #
41205669265
Country of Origin
United States

Details

Capacity
24 oz
Material
Polyester
Color
Blue
Type
Cold
Weight
0.43 lbs

Description

Made from BPA-free, impact-resistant and dishwasher safe durable Eastman Tritan copolyester. Leak-proof lid with one-handed push button operation with locking ring. Rotating meter lets you monitor your daily water consumption. Flip up carrying loop. 9.9"h x 2.9"w x 3"d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.