
Intak by Thermos Hydration Bottle with Meter, 24 oz, Purple, Polyester
Mfr # HP4100PU6
Zoro # G803474975
product price:Â $16.75
/eaKey Features
Capacity
24 oz
Material
Polyester
Color
Purple
Type
Cold
Weight
0.405 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
HP4100PU6
Zoro #
G803474975
UPC #
41205680253
Country of Origin
United States
Details
Capacity
24 oz
Material
Polyester
Color
Purple
Type
Cold
Weight
0.405 lbs
Description
Made from BPA-free, impact-resistant and dishwasher safe durable Eastman Tritan copolyester. Leak-proof lid with one-handed push button operation with locking ring. Rotating meter lets you monitor your daily water consumption. Flip up carrying loop. 9.9"h x 2.9"w x 3"d.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.