Lever Lid for TGS Carafes, Polypropylene Orange (Discontinued)
- Mfr # RTGSDC25
- Zoro # G4471941
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RTGSDC25
Zoro #
G4471941
UPC #
094720998853
Country of Origin
China
Details
Item
Lever Lid for TGS Carafes
Material
polypropylene
Color
Orange
Lid Color
Orange
Base Material
Plastic
Dishwasher Safe
No
Lid Material
Plastic
NSF Certified
No
Insulated
Yes
Description
Lever Lid for TGS Carafes, Insulated Yes, Base Material Plastic, Lid Material Plastic, Dishwasher Safe No, Product Type Push Button Decaf Lid, Inside Depth Not Applicable, Lid Color Orange, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.