This item is Discontinued.

Thermos Stainless King™ Vacuum Insulated Stainless Steel Food Ja SK3000AGTRI4

Stainless King™ Vacuum Insulated Stainless Steel Food Ja (Discontinued)

  • Mfr # SK3000AGTRI4
  • Zoro # G803079170
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SK3000AGTRI4
Zoro #
G803079170
UPC #
41205725862
Country of Origin
China

Description

Stainless KingTM Vacuum Insulated Stainless Steel Food Jar - 16oz - Matte Army Green

Performance comes standard with Stainless King products from Genuine Thermos® Brand and the 16-ounce Vacuum Insulated Food Jar is no exception. Constructed with double wall stainless steel, this food jar is durable and has a contoured shape that is easy to grip. Thermos® vacuum insulation technology keeps contents hot for up to 9 hours or cold for up to 14 hours. The wide mouth opening is easy to fill, eat from and clean. The compact and insulated stainless steel lid doubles as a convenient built-in serving bowl. As a bonus feature, this food jar includes a full-size folding stainless steel spoon that fits right into the lid, eliminating the need to pack separate utensils.

Features:

  • 9 Hours HOT/14 Hours COLD
  • Includes Full-Size Folding Spoon
  • Thermos® vacuum insulation technology for maximum temperature retention
  • Keeps contents hot for up to 9 hours or cold for up to 14 hours
  • Durable stainless steel interior and exterior
  • Exterior stays cool to the touch with hot contents and sweat-proof with cold
  • Wide mouth is easy to fill, eat from and clean
  • Compact and insulated stainless steel lid can be used as a serving bowl
  • Includes full-size stainless steel spoon
  • 16-ounce capacity
  • Product Size (W x D x H): 3.7" x 3.7" x 5.5"
  • Base Diameter: 3 7/8"

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.