Zoro Homepage
This item is Discontinued.
Thermos Stainless Steel Beverage Bottle, 40 oz., Midnight Blue SK2010MBTRI4

Stainless Steel Beverage Bottle, 40 oz., Midnight Blue (Discontinued)

  • Mfr # SK2010MBTRI4
  • Zoro # G1199669
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK2010MBTRI4
Zoro #
G1199669
UPC #
041205628293
Country of Origin
Unknown

Dimensions

Overall Height
12 in
Diameter
3 3/4 in
Size
40 oz

Details

Item
Insulated Beverage Bottle
Material
Stainless Steel and Polypropylene
Color
Midnight Blue
Type
Steel Vacuum with Carrying Handle

Description

Insulated Beverage Bottle, Material Stainless Steel and Polypropylene, Color Midnight Blue, Overall Height 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.