This item is Discontinued.

Thermos Thermos 16oz Stainless Steel Travel Mug - Matte Steel - 7 Hours Hot/18 SK1000MSTRI4

Thermos 16oz Stainless Steel Travel Mug - Matte Steel - 7 Hours Hot/18 (Discontinued)

  • Mfr # SK1000MSTRI4
  • Zoro # G803532729
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SK1000MSTRI4
Zoro #
G803532729
UPC #
41205701149
Country of Origin
China

Description

16oz Stainless Steel Travel Mug - Matte Steel - 7 Hours Hot/18 Hours Cold

This rough and tumble stainless steel travel mug is great for long treks or long road trips-to the wilderness or across town. The Stainless KingTM Travel Mug is an extremely durable vacuum insulated mug that holds both hot and cold beverages. It's a dependable, always-at-the-ready product that can be used all year long, in any kind of condition. Your hot drink stays hot while the mug exterior stays cool. The sealing DrinkLockTM lid is leak-proof, but make sure you double check that it's closed.

Features:

  • Thermos vacuum insulation technology for max temperature retention
  • Durable double wall stainless steel
  • Exterior stays cool to the touch with hot beverages and sweat-proof with cold
  • DrinkLockTM sealing lid is leak-proof when closed and properly assembled
  • Built-in tea hook holds tea bags or most loose leaf infusers
  • Sturdy handle
  • Product Size (W x D x H): 4.9" x 3.3" x 7.8"
  • Base Diameter: 2 5/8"

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.